Shop All Conduit Fittings
Raco
Rigid Compression Coupling, 5-3/4 In. L
Mfr # 1830
Zoro # G6164277
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1830
- Zoro # G6164277
- UPC # 050169018309
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 3/4 in |
Conduit Trade Size | 2 1/2 in |
Length | 5.75 in |
Width | 4-1/8 in |
Height (In.) | 3.938 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 3 15/16 in |
Overall Height | 3 15/16 in |
Dimensions | 5.75 in x 3.938 in x 3.938 in |
Height | 3.938 in |
Description
Compression Coupling, Iron; Steel, Trade Size 2 1/2 in, Overall Length 5 3/4 in, Finish Zinc Plated, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 3 15/16 in, Overall Width 3 15/16 in, Weight 2.52 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female F Connector (P8AX09-F/FF)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO 3" Steel Lock Nut (1012)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- Raco Conduit Fittings