Shop All Conduit Fittings
Raco
Rigid Compression Coupling, 5-23/32 In. L
Mfr # 1832
Zoro # G6171365
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 5 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1832
- Zoro # G6171365
- UPC # 050169018323
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 23/32 in |
Conduit Trade Size | 3 in |
Length | 5.75 in |
Width | 4.563 in |
Height (In.) | 4.656 in |
Trade Size | 3 in |
Overall Width | 4 5/8 in |
Overall Height | 4 5/8 in |
Compatible Conduit Trade Size | 3 in |
Height | 4.656 in |
Dimensions | 5.75 in x 4.656 in x 4.656 in |
Description
Compression Coupling, Iron; Steel, Trade Size 3 in, Overall Length 5 23/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 4 5/8 in, Overall Width 4 5/8 in, Weight 4.9 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- GROTE Plug Adapter (66830)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- Raco Conduit Fittings