Shop All Conduit Fittings
Raco
Rigid Compression Coupling, 4-1/2 In. L
Mfr # 1816
Zoro # G6092353
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1816
- Zoro # G6092353
- UPC # 050169018163
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/2 in |
Conduit Trade Size | 4 in |
Length | 4.5 in |
Thread Size | 4"-8 |
Trade Size | 4 in |
Width | 5.688 in |
Height (In.) | 5.906 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 5 7/8 in |
Overall Height | 5 7/8 in |
Height | 5.906 in |
Dimensions | 4.5 in x 5.906 in x 5.906 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 4 in, Overall Length 4 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 4 In.-8, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 5 7/8 in, Overall Width 5 7/8 in, Weight 4.45 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- MELTRIC 33-68043 INLET (33-68043)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- Raco Conduit Fittings