Shop All Conduit Clamps & Hangers
Raco
Right Angle Clamp, Size 4"
Mfr # 2366RC
Zoro # G3755862
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- Width 6.060 in
- Length 7.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2366RC
- Zoro # G3755862
- UPC # 050169986295
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 6.060 in |
Length | 7.187 in |
Height | 2.31 in |
Dimensions | 7.187 in x 6.06 in x 2.31 in |
Trade size | 4 in |
Each - Width | 6.060 in |
Size | 7.187 in x 6.06 in x 2.31 in |
Details
Item | Right Angle Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 4" |
Conduit Type | Rigid/IMC |
Product Type | Commercial Fittings |
Fitting Type | Clamps |
Configuration | Right Angle Type |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Clamp,Right Angle,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC224)
- Raco Conduit Clamps & Hangers