Shop All Conduit Clamps & Hangers
Raco
Right Angle Clamp, Size 3/4"
Mfr # 2353RC
Zoro # G3755731
product price: $3.95
/ea
Sold in multiples of 50 for $197.50
$197.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- Width 2.230 in
- Length 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2353RC
- Zoro # G3755731
- UPC # 050169986219
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.230 in |
Length | 3.1 in |
Height | 1.97 in |
Dimensions | 3.1 in x 2.23 in x 1.97 in |
Each - Width | 2.230 in |
Size | 3.1 in x 2.23 in x 1.97 in |
Trade size | 3/4 in |
Details
Item | Right Angle Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
Conduit Type | Rigid/IMC |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Configuration | Right Angle Type |
Fitting Type | Clamps |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Clamp,Right Angle,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 4-6A Class 10 Rotary Hndl (MMS-32H-6A)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-375SP-NATURAL)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- Raco Conduit Clamps & Hangers