Shop All Conduit Clamps & Hangers
Raco
Right Angle Clamp, Size 2-1/2"
Mfr # 2360RC
Zoro # G3755777
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2-1/2"
- Width 4.500 in
- Length 5.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2360RC
- Zoro # G3755777
- UPC # 050169986264
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 4.500 in |
Length | 5.18 in |
Height | 2.26 in |
Trade size | 2-1/2 in |
Dimensions | 5.18 in x 4.5 in x 2.26 in |
Each - Width | 4.500 in |
Size | 5.18 in x 4.5 in x 2.26 in |
Details
Item | Right Angle Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2-1/2" |
Conduit Type | Rigid/IMC |
Certified Listed | cULus Listed |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Configuration | Right Angle Type |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Clamp,Right Angle,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Clamp, Right Angle, 3" (2362RC)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- Raco Conduit Clamps & Hangers