Shop All Conduit Clamps & Hangers
Raco
Right Angle Clamp, Size 1-1/4"
Mfr # 2355RC
Zoro # G3755880
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- Width 2.920 in
- Length 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2355RC
- Zoro # G3755880
- UPC # 050169986233
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.920 in |
Length | 3.34 in |
Height | 2.25 in |
Dimensions | 3.34 in x 2.92 in x 2.25 in |
Trade size | 1-1/4 in |
Each - Width | 2.920 in |
Size | 3.34 in x 2.92 in x 2.25 in |
Details
Item | Right Angle Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1-1/4" |
Conduit Type | Rigid/IMC |
Fitting Type | Clamps |
Configuration | Right Angle Type |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Product Type | Commercial Fittings |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Clamp,Right Angle,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Red (HS357-S50-RED)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- RACO Right Angle Clamp, Size 4" (2366RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- Raco Conduit Clamps & Hangers