Shop All Conduit Fittings
Raco
RGD/IMC SET SCREW COUPLING 1/2" STEEL
Mfr # 3022
Zoro # G4283566
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Couplings
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3022
- Zoro # G4283566
- UPC # 050169030226
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1/2 in |
Length | 1.5 in |
Width | 1-1/8 in |
Trade Size | 1/2 in |
Height (In.) | 1-3/8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 1/8 in |
Overall Height | 1 3/8 in |
Height | 1.375 in |
Dimensions | 1.5 in x 1.125 in x 1.375 in |
Description
Set Screw Coupling, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, Standards UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 3/8 in, Overall Width 1 1/8 in, Weight 0.27 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- Raco Conduit Fittings