Shop All Conduit Fittings
Raco
Rgd/Imc Hub, 4", Insul Die Cast Zinc
Mfr # 1716
Zoro # G3753178
product price: $65.49
/ea
Sold in multiples of 2 for $130.98
$130.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Hub
- Overall Length 2.59 in
- Insulated Yes
- Features Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1716
- Zoro # G3753178
- UPC # 050169017166
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.59 in |
Length | 2.59 in |
Height (In.) | 5.45 in |
Trade Size | 4 in |
Width | 5.450 in |
Height | 5.45 in |
Dimensions | 2.59 in x 5.45 in x 5.45 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Hub |
Insulated | Yes |
Item | Rgd/Imc Hub,4",Insul Die Cast Zinc |
Features | Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in. |
Material | Die Cast Zinc |
Insulation Type | Insulated |
Application | Commercial Fittings |
Standards | UL Listed,CSA Certified, UL 514B |
Certified Listed | UL ListedCSA Certified |
Conduit Type | Rigid/IMC |
Environmental Conditions | Wet Location |
Fitting Type | Hubs |
Industry Standard(s) | UL 514B |
Description
Rgd/Imc Hub,4 In.,Insul Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- Raco Conduit Fittings