Shop All Conduit Fittings
Raco
Rgd/Imc Hub, 3-1/2", Insul Die Cast Zinc
Mfr # 1714
Zoro # G3753738
product price: $45.89
/ea
Sold in multiples of 2 for $91.78
$91.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Hub
- Overall Length 2.57 in
- Insulated Yes
- Features Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1714
- Zoro # G3753738
- UPC # 050169017142
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.57 in |
Length | 2.57 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.941 in |
Width | 4.941 in |
Height | 4.941 in |
Dimensions | 2.57 in x 4.941 in x 4.941 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Hub |
Insulated | Yes |
Item | Rgd/Imc Hub,3-1/2",Insul Die Cast Zinc |
Features | Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in. |
Insulation Type | Insulated |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Standards | UL Listed,CSA Certified, UL 514B |
Fitting Type | Hubs |
Environmental Conditions | Wet Location |
Certified Listed | UL ListedCSA Certified |
Industry Standard(s) | UL 514B |
Conduit Type | Rigid/IMC |
Description
Rgd/Imc Hub,3-1/2 In.,Insul Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- Raco Conduit Fittings