Shop All Conduit Fittings
Raco
Rgd/Imc Compression Connector 1-1/2" Steel
Mfr # 1808
Zoro # G4282769
product price: $31.69
/ea
Sold in multiples of 5 for $158.45
$158.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1808
- Zoro # G4282769
- UPC # 050169018088
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Length | 2.219 in |
Conduit Trade Size | 2 in |
Height (In.) | 2-3/4 in |
Trade Size | 2 in |
Width | 2-3/4 in |
Thread Size | 2"-11 1/2 |
Overall Width | 2 3/4 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 3/4 in |
Dimensions | 2.219 in x 2.75 in x 2.75 in |
Height | 2.75 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 2 in, Overall Length 2 1/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Rigid Compression Couplings, For Conduit Type IMC, RMC, Overall Height 2 3/4 in, Overall Width 2 3/4 in, Weight 0.8 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- Raco Conduit Fittings