Shop All Conduit Fittings
Raco
RGD/IMC COMPR CONNECTOR 3/4" STEEL
Mfr # 1803
Zoro # G4282918
product price: $5.39
/ea
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1803
- Zoro # G4282918
- UPC # 050169018033
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Length | 1.5 in |
Conduit Trade Size | 3/4 in |
Width | 1.297 in |
Height (In.) | 1.297 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 7/16 in |
Height | 1.297 in |
Dimensions | 1.5 in x 1.297 in x 1.297 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Width 1 7/16 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- Raco Conduit Fittings