Shop All Conduit Fittings
Raco
RGD/IMC COMPR CONNECTOR 1" STEEL
Mfr # 1804
Zoro # G4282699
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1804
- Zoro # G4282699
- UPC # 050169018040
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/16 in |
Length | 1.688 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Height (In.) | 1.609 in |
Width | 1.609 in |
Thread Size | 1"-11 1/2 |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 3/4 in |
Dimensions | 1.688 in x 1.609 in x 1.609 in |
Height | 1.609 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 1 in, Overall Length 1 11/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Width 1 3/4 in, Weight 0.31 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- RACO Set Screw EMT Coupling, Steel (2154)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- Raco Conduit Fittings