Shop All Conduit Fittings
Raco
RGD/IMC COMPR CONNECTOR 1-1/4" STEEL
Mfr # 1805
Zoro # G4282881
product price: $17.69
/ea
Sold in multiples of 5 for $88.45
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1805
- Zoro # G4282881
- UPC # 050169018057
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.938 in |
Trade Size | 1 1/4 in |
Width | 1.953 in |
Height (In.) | 1.953 in |
Thread Size | 1 1/4"-11 1/2 |
Overall Width | 2 5/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 1.938 in x 1.953 in x 1.953 in |
Height | 1.953 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 1 1/4 in, Overall Length 1 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Width 2 5/32 in, Weight 0.52 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Three Piece Coupling, Malleable Iron (1508)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Set Screw Connector, 1-1/4" Conduit, Steel (3005)
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- Raco Conduit Fittings