Shop All Conduit Fittings
Raco
Reducing Washer, 4" To 3", Steel
Mfr # 1394
Zoro # G3753327
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Overall Length 1/8 in
- Finish Zinc Plated
- Insulated No
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1394
- Zoro # G3753327
- UPC # 050169013946
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1/8 in |
Length | 0.125 in |
Height (In.) | 4.906 in |
Trade Size | 4 to 3 in |
Width | 4.906 in |
Height | 4.906 in |
Dimensions | 0.125 in x 4.906 in x 4.906 in |
Details
Conduit Fitting Type | Washers |
Finish | Zinc Plated |
Insulated | No |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Material | Steel |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Steel, Finish Zinc Plated, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- RACO 3/4 Conduit Connector (4723)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- Raco Conduit Fittings