Shop All Conduit Fittings
Raco
Reducing Washer, 4", To 2-1/2", Steel
Mfr # 1393
Zoro # G3753360
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Overall Length 1/8 in
- Finish Zinc Plated
- Insulated No
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1393
- Zoro # G3753360
- UPC # 050169013939
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1/8 in |
Length | 0.125 in |
Height (In.) | 4.906 in |
Width | 4.906 in |
Trade Size | 4 to 2-1/2 in |
Height | 4.906 in |
Dimensions | 0.125 in x 4.906 in x 4.906 in |
Details
Conduit Fitting Type | Washers |
Finish | Zinc Plated |
Insulated | No |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Material | Steel |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Steel, Finish Zinc Plated, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- Raco Conduit Fittings