Shop All Conduit Fittings
Raco
Reducing Washer, 3" to 2" Conduit Size
Mfr # 1386
Zoro # G5491328
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 3" to 2"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1386
- Zoro # G5491328
- UPC # 050169013861
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" to 2" |
Overall Length | 1/8 in |
Conduit Size (In.) | 3 x 2 |
Length | 0.125 in |
Trade Size | 3 to 2 in |
Width | 3.813 in |
Height (In.) | 3.813 in |
Dimensions | 0.125 in x 3.813 in x 3.813 in |
Height | 3.813 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Function | Reduce the Size of the Opening |
Material | Steel |
Conduit Hole | 1" |
For Use With | Fittings and Enclosures |
Sub-Category | Installation Accessories |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 3 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK3 (ITCSN-2000-12"-BLACK-12-3 PC PKS)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW113)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- Raco Conduit Fittings