Shop All Conduit Fittings
Raco
Reducing Washer, 3" to 1-1/2" Conduit Sz
Mfr # 1385
Zoro # G5491230
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 3" to 1-1/2"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1385
- Zoro # G5491230
- UPC # 050169013854
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" to 1-1/2" |
Overall Length | 1/8 in |
Conduit Size (In.) | 3 x 1-1/2 |
Length | 0.125 in |
Trade Size | 3 to 1-1/2 in |
Width | 3.813 in |
Height (In.) | 3.813 in |
Dimensions | 0.125 in x 3.813 in x 3.813 in |
Height | 3.813 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 3" |
Material | Steel |
Function | Reduce the Size of the Opening |
Sub-Category | Installation Accessories |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 3 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- Raco Conduit Fittings