Shop All Conduit Fittings
Raco
Reducing Washer, 3-1/2" To 3", Steel
Mfr # 1391
Zoro # G3757457
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Overall Length 1/8 in
- Finish Zinc Plated
- Insulated No
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1391
- Zoro # G3757457
- UPC # 050169013915
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1/8 in |
Length | 0.125 in |
Width | 4-3/8 in |
Height (In.) | 4-3/8 in |
Trade Size | 3-1/2 to 3 in |
Dimensions | 0.125 in x 4.375 in x 4.375 in |
Height | 4.375 in |
Details
Conduit Fitting Type | Washers |
Finish | Zinc Plated |
Insulated | No |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Material | Steel |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Steel, Finish Zinc Plated, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- RACO Emt Compr Coupling, 2-1/2", Steel (2950)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- Raco Conduit Fittings