Shop All Conduit Fittings
Raco
Reducing Washer, 3-1/2" To 2", Steel
Mfr # 1389
Zoro # G3753659
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Overall Length 1/8 in
- Finish Zinc Plated
- Insulated No
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1389
- Zoro # G3753659
- UPC # 050169013892
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1/8 in |
Length | 0.125 in |
Width | 4-3/8 in |
Height (In.) | 4-3/8 in |
Trade Size | 3-1/2 to 2 in |
Height | 4.375 in |
Dimensions | 0.125 in x 4.375 in x 4.375 in |
Details
Conduit Fitting Type | Washers |
Finish | Zinc Plated |
Insulated | No |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Application | Commercial Fittings |
Material | Steel |
Fitting Type | Washers |
Description
Reducing Washer, Steel, Finish Zinc Plated, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- Raco Conduit Fittings