Shop All Conduit Fittings
Raco
Reducing Washer, 2" to 1" Conduit Size
Mfr # 1377
Zoro # G5491389
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2" to 1"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1377
- Zoro # G5491389
- UPC # 050169013779
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1" |
Overall Length | 0.064 in |
Conduit Size (In.) | 2 x 1 |
Length | 0.064 in |
Trade Size | 2 to 1 in |
Height (In.) | 2.688 in |
Width | 2.688 in |
Dimensions | 0.064 in x 2.688 in x 2.688 in |
Height | 2.688 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Sub-Category | Installation Accessories |
Conduit Hole | 2" |
Function | Reduce the Size of the Opening |
Material | Steel |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- PROFESSIONAL PLASTICS Poly Pull Plug, 8.000, Item# 2250-080 [Case] (FABPOLYPLUG2250-080-CS12-PC)
- Raco Conduit Fittings