Shop All Conduit Fittings
Raco
Reducing Washer, 2" to 1-1/4" Conduit Sz
Mfr # 1378
Zoro # G5491337
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2" to 1-1/4"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1378
- Zoro # G5491337
- UPC # 050169013786
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1-1/4" |
Overall Length | 0.064 in |
Conduit Size (In.) | 2 x 1-1/4 |
Length | 0.064 in |
Trade Size | 2 to 1-1/4 in |
Height (In.) | 2.688 in |
Width | 2.688 in |
Height | 2.688 in |
Dimensions | 0.064 in x 2.688 in x 2.688 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 2" |
Material | Steel |
For Use With | Fittings and Enclosures |
Sub-Category | Installation Accessories |
Function | Reduce the Size of the Opening |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- RACO Compression Connector, 2-7/64" L (2915RT)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- Raco Conduit Fittings