Shop All Conduit Fittings
Raco
Reducing Washer, 2-1/2" to 1-1/2" Conduit
Mfr # 1382
Zoro # G5491267
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2-1/2" to 1-1/2"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1382
- Zoro # G5491267
- UPC # 050169013823
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" to 1-1/2" |
Overall Length | 1/8 in |
Conduit Size (In.) | 2-1/2 x 1-1/2 |
Length | 0.125 in |
Width | 3.188 in |
Trade Size | 2-1/2 to 1-1/2 in |
Height (In.) | 3.188 in |
Dimensions | 0.125 in x 3.188 in x 3.188 in |
Height | 3.188 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Sub-Category | Installation Accessories |
Material | Steel |
Function | Reduce the Size of the Opening |
Conduit Hole | 2-1/2" |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2-1/2 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L (615800)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- Raco Conduit Fittings