Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/4" to 1/2" Conduit
Mfr # 1368
Zoro # G5491459
original price:
$0.72
6% off
new price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 1-1/4" to 1/2"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1368
- Zoro # G5491459
- UPC # 050169013687
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" to 1/2" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/4 x 1/2 |
Length | 0.064 in |
Width | 1.969 in |
Height (In.) | 1.969 in |
Trade Size | 1-1/4 to 1/2 in |
Height | 1.969 in |
Dimensions | 0.064 in x 1.969 in x 1.969 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 1-1/4" |
Material | Steel |
Sub-Category | Installation Accessories |
Function | Reduce the Size of the Opening |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- Raco Conduit Fittings