Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/2" to 3/4" Conduit
Mfr # 1372
Zoro # G5491486
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 1-1/2" to 3/4"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1372
- Zoro # G5491486
- UPC # 050169013724
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 3/4" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/2 x 3/4 |
Length | 0.064 in |
Height (In.) | 2.156 in |
Trade Size | 1-1/2 to 3/4 in |
Width | 2.156 in |
Dimensions | 0.064 in x 2.156 in x 2.156 in |
Height | 2.156 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Sub-Category | Installation Accessories |
Conduit Hole | 1-1/2" |
Material | Steel |
Function | Reduce the Size of the Opening |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/2 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- RACO Compression Connector, Steel (2906RT)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- Raco Conduit Fittings