Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/2" to 1/2" Conduit
Mfr # 1371
Zoro # G5491416
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Washers
- Conduit Size 1-1/2" to 1/2"
- Color Silver
- Overall Length 0.064 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1371
- Zoro # G5491416
- UPC # 050169013717
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 1/2" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/2 x 1/2 |
Length | 0.064 in |
Height (In.) | 2.156 in |
Width | 2.156 in |
Trade Size | 1-1/2 to 1/2 in |
Height | 2.156 in |
Dimensions | 0.064 in x 2.156 in x 2.156 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
For Use With | Fittings and Enclosures |
Material | Steel |
Conduit Hole | 1-1/2" |
Sub-Category | Installation Accessories |
Function | Reduce the Size of the Opening |
Application | Commercial Fittings |
Fitting Type | Washers |
Compatibility | EMT |
Paintable/Stainable | No |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/2 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- RACO Compression Connector, 1-33/64" L, Zinc (2804)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- RACO Rigid Compression Coupling, 5-3/4 In. L (1830)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- Raco Conduit Fittings