Shop All Conduit Fittings
Raco
Reducing Bushing, 4"-3", Steel
Mfr # 1185
Zoro # G3752767
product price: $56.45
/ea
Sold in multiples of 5 for $282.25
$282.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 9/16 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1185
- Zoro # G3752767
- UPC # 050169011850
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Length | 1.563 in |
Width | 4.438 in |
Trade Size | 3 in, 4 in |
Height (In.) | 4.438 in |
Thread Size | 4"-8 to 3"-8 |
Outside Diameter | 4.44 in |
Overall Width | 4 7/16 in |
Reduction Size | 4 in to 3 in |
Overall Height | 4 7/16 in |
Compatible Conduit Trade Size | 4 in to 3 in |
Dimensions | 1.563 in x 4.438 in x 4.438 in |
Height | 4.438 in |
Description
Reducing Bushing, Iron, Trade Size 3 in, 4 in, Overall Length 1 9/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 4 In.-8 to 3 In.-8, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 7/16 in, Overall Width 4 7/16 in, Weight 2.91 lb, Compatible Conduit Trade Size 4 in to 3 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 4.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- ARLINGTON RGD75 0.75 in. Non-Metal Bushing for Rigid (AIIRGD75)
- Raco Conduit Fittings