Shop All Conduit Fittings
Raco
Reducing Bushing, 4"-3-1/2", Stl
Mfr # 1186
Zoro # G3751008
product price: $69.19
/ea
Sold in multiples of 5 for $345.95
$345.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 3/4 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1186
- Zoro # G3751008
- UPC # 050169011867
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Length | 1.75 in |
Trade Size | 3 1/2 in, 4 in |
Height (In.) | 4.438 in |
Width | 4.438 in |
Thread Size | 4"-8 to 3 1/2"-8 |
Overall Width | 4 7/16 in |
Compatible Conduit Trade Size | 4 in to 3 1/2 in |
Outside Diameter | 4.44 in |
Reduction Size | 4 in to 3 1/2 in |
Overall Height | 4 7/16 in |
Dimensions | 1.75 in x 4.438 in x 4.438 in |
Height | 4.438 in |
Description
Reducing Bushing, Iron, Trade Size 3 1/2 in, 4 in, Overall Length 1 3/4 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 4 In.-8 to 3 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 7/16 in, Overall Width 4 7/16 in, Weight 1.56 lb, Compatible Conduit Trade Size 4 in to 3 1/2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 4.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- Raco Conduit Fittings