Shop All Conduit Fittings
Raco
Reducing Bushing, 3-1/2" To 3", Steel
Mfr # 1177
Zoro # G3758050
product price: $100.99
/ea
Sold in multiples of 5 for $504.95
Free Shipping & Returns
$504.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 5/8 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1177
- Zoro # G3758050
- UPC # 050169011775
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Length | 1.625 in |
Trade Size | 3 in, 3 1/2 in |
Width | 4 in |
Height (In.) | 4 in |
Thread Size | 3 1/2"-8 to 3"-8 |
Overall Width | 4 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 3 1/2 in to 3 in |
Outside Diameter | 4 in |
Reduction Size | 3 1/2 in to 3 in |
Height | 4 in |
Dimensions | 1.625 in x 4 in x 4 in |
Description
Bushing, Iron, Trade Size 3 in, 3 1/2 in, Overall Length 1 5/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In.-8 to 3 In.-8, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 in, Overall Width 4 in, Weight 1.32 lb, Compatible Conduit Trade Size 3 1/2 in to 3 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 4 in, Reduction Size 3 1/2 in to 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET PanelBlank Fiber Adapter (FAPB)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- CANTEX 5121054U PVC Electrical Conduit Elbow 075 in (36567)
- Raco Conduit Fittings