Shop All Conduit Fittings
Raco
Reducing Bushing, 3-1/2"-2", Steel
Mfr # 1175
Zoro # G3756879
Sold in multiples of 5 for $254.45
$254.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 1/2 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1175
- Zoro # G3756879
- UPC # 050169011751
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Length | 1.5 in |
Thread Size | 3 1/2"-8 to 2"-11 1/2 |
Width | 4 in |
Trade Size | 2 in, 3 1/2 in |
Height (In.) | 4 in |
Outside Diameter | 4 in |
Reduction Size | 3 1/2 in to 2 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 3 1/2 in to 2 in |
Overall Width | 4 in |
Height | 4 in |
Dimensions | 1.5 in x 4 in x 4 in |
Description
Bushing, Iron, Trade Size 2 in, 3 1/2 in, Overall Length 1 1/2 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In.-8 to 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 in, Overall Width 4 in, Weight 3.12 lb, Compatible Conduit Trade Size 3 1/2 in to 2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 4 in, Reduction Size 3 1/2 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- Raco Conduit Fittings