Shop All Conduit Fittings
Raco
Reducing Bushing, 2" to 1/2" Conduit Size
Mfr # 1152
Zoro # G5491206
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 2" to 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1152
- Zoro # G5491206
- UPC # 050169011522
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1/2" |
Overall Length | 27/32 in |
Conduit Trade Size | 2 in x 1/2 in |
Length | 0.844 in |
Thread Size | 2" to 1/2" |
Width | 2.328 in |
Height (In.) | 2.328 in |
Trade Size | 2 in, 1/2 in |
Overall Height | 2 5/16 in |
Outside Diameter | 64 in |
Reduction Size | 2 in to 1/2 in |
Compatible Conduit Trade Size | 2 in to 1/2 in |
Inside Diameter | 64 in |
Overall Width | 2 5/16 in |
Height | 2.328 in |
Dimensions | 0.844 in x 2.328 in x 2.328 in |
Description
Reducing Bushing, Steel, Trade Size 1/2 in, 2 in, Overall Length 27/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 In. to 1/2 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 5/16 in, Overall Width 2 5/16 in, Weight 0.6 lb, Color Gray, Compatible Conduit Trade Size 2 in to 1/2 in, Connection Type Threaded, Inside Diameter 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- HONEYWELL T775B2016 Electronic Temperature (T775B2016)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- Raco Conduit Fittings