Shop All Conduit Fittings
Raco
Reducing Bushing, 2" to 1-1/4" Conduit Sz
Mfr # 1155
Zoro # G5491276
original price:
$21.69
19% off
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 2" to 1-1/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1155
- Zoro # G5491276
- UPC # 050169011553
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1-1/4" |
Overall Length | 27/32 in |
Conduit Trade Size | 2 in x 1 1/4 in |
Length | 0.844 in |
Height (In.) | 2.328 in |
Width | 2.328 in |
Trade Size | 1 1/4 in, 2 in |
Thread Size | 2" to 1 1/4" |
Overall Height | 2 5/16 in |
Inside Diameter | 1.17 in |
Reduction Size | 2 in to 1 1/4 in |
Outside Diameter | 2.32 in |
Compatible Conduit Trade Size | 2 in to 1 1/4 in |
Overall Width | 2 5/16 in |
Height | 2.328 in |
Dimensions | 0.844 in x 2.328 in x 2.328 in |
Description
Reducing Bushing, Steel, Trade Size 1 1/4 in, 2 in, Overall Length 27/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 In. to 1 1/4 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 5/16 in, Overall Width 2 5/16 in, Weight 0.46 lb, Color Gray, Compatible Conduit Trade Size 2 in to 1 1/4 in, Connection Type Threaded, Inside Diameter 1.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- LEVITON Straight Blade Plug (5366-C)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- Raco Conduit Fittings