Shop All Conduit Fittings
Raco
Reducing Bushing, 2-1/2" To 1-1/2", Stl
Mfr # 1161
Zoro # G3757043
Sold in multiples of 10 for $201.50
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 5/16 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1161
- Zoro # G3757043
- UPC # 050169011614
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Length | 1.313 in |
Height (In.) | 2-7/8 in |
Width | 2-7/8 in |
Trade Size | 1 1/2 in, 2 1/2 in |
Thread Size | 2 1/2"-8 to 1 1/2"-11 1/2 |
Outside Diameter | 2.88 in |
Overall Width | 2 7/8 in |
Reduction Size | 2 1/2 in to 1 1/2 in |
Overall Height | 2 7/8 in |
Compatible Conduit Trade Size | 2 1/2 in to 1 1/2 in |
Height | 2.875 in |
Dimensions | 1.313 in x 2.875 in x 2.875 in |
Description
Bushing, Iron, Trade Size 1 1/2 in, 2 1/2 in, Overall Length 1 5/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8 to 1 1/2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 2 7/8 in, Overall Width 2 7/8 in, Weight 0.92 lb, Compatible Conduit Trade Size 2 1/2 in to 1 1/2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- Raco Conduit Fittings