Shop All Conduit Fittings
Raco
Reducing Bushing, 2-1/2"-1-1/4", Stl
Mfr # 1160
Zoro # G3753239
product price: $26.45
/ea
Sold in multiples of 10 for $264.50
$264.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 1 5/16 in
- Finish Zinc Plated
- Features Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1160
- Zoro # G3753239
- UPC # 050169011607
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Length | 1.313 in |
Height (In.) | 2-7/8 in |
Thread Size | 2 1/2"-8 to 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in, 2 1/2 in |
Width | 2-7/8 in |
Outside Diameter | 2.88 in |
Overall Width | 2 7/8 in |
Reduction Size | 2 1/2 in to 1 1/4 in |
Overall Height | 2 7/8 in |
Compatible Conduit Trade Size | 2 1/2 in to 1 1/4 in |
Height | 2.875 in |
Dimensions | 1.313 in x 2.875 in x 2.875 in |
Description
Reducing Bushing, Iron, Trade Size 1 1/4 in, 2 1/2 in, Overall Length 1 5/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8 to 1 1/4 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 2 7/8 in, Overall Width 2 7/8 in, Weight 4.69 lb, Compatible Conduit Trade Size 2 1/2 in to 1 1/4 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- RACO 3/4 Conduit Connector (4723)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- Raco Conduit Fittings