Shop All Conduit Fittings
Raco
Reducing Bushing, 1-1/4" to 3/4" Conduit
Mfr # 1146
Zoro # G5491431
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 1-1/4" to 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1146
- Zoro # G5491431
- UPC # 050169011461
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" to 3/4" |
Overall Length | 11/16 in |
Conduit Trade Size | 1 1/4 in x 3/4 in |
Length | 0.688 in |
Thread Size | 1 1/4" to 3/4" |
Height (In.) | 1-5/8 in |
Width | 1-5/8 in |
Trade Size | 1 1/4 in, 3/4 in |
Compatible Conduit Trade Size | 1 1/4 in to 3/4 in |
Overall Height | 1 5/8 in |
Outside Diameter | 8 in |
Inside Diameter | 64 in |
Overall Width | 1 5/8 in |
Reduction Size | 1 1/4 in to 3/4 in |
Height | 1.625 in |
Dimensions | 0.688 in x 1.625 in x 1.625 in |
Description
Reducing Bushing, Steel, Trade Size 3/4 in, 1 1/4 in, Overall Length 11/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/4 In. to 3/4 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.21 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in to 3/4 in, Connection Type Threaded, Inside Diameter 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 26 AWG Wedge Clamp (51061)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- GAMPAK 44386 Insulated Metallic Grounding Bushing 2 in. (3066826)
- Raco Conduit Fittings