Shop All Conduit Fittings
Raco
Reducing Bushing, 1-1/4" to 1" Conduit Sz
Mfr # 1147
Zoro # G5491468
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 1-1/4" to 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1147
- Zoro # G5491468
- UPC # 050169011478
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" to 1" |
Overall Length | 11/16 in |
Conduit Trade Size | 1 1/4 in x 1 in |
Length | 0.688 in |
Trade Size | 1 1/4 in, 1 in |
Thread Size | 1 1/4" to 1" |
Height (In.) | 1-5/8 in |
Width | 1-5/8 in |
Inside Diameter | 1.04 in |
Overall Height | 1 5/8 in |
Compatible Conduit Trade Size | 1 1/4 in to 1 in |
Outside Diameter | 1.62 in |
Reduction Size | 1 1/4 in to 1 in |
Overall Width | 1 5/8 in |
Dimensions | 0.688 in x 1.625 in x 1.625 in |
Height | 1.625 in |
Description
Reducing Bushing, Steel, Trade Size 1 in, 1 1/4 in, Overall Length 11/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/4 In. to 1 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.13 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in to 1 in, Connection Type Threaded, Inside Diameter 1.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.16A, 250V AC, 5 PK (67261)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- Raco Conduit Fittings