Shop All Conduit Fittings
Raco
Reducing Bushing, 1-1/2" to 1" Conduit Sz
Mfr # 1150
Zoro # G5491425
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 1-1/2" to 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1150
- Zoro # G5491425
- UPC # 050169011508
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 1" |
Overall Length | 23/32 in |
Conduit Trade Size | 1 1/2 in x 1 in |
Length | 0.719 in |
Trade Size | 1 in, 1 1/2 in |
Thread Size | 1 1/2" to 1" |
Height (In.) | 1-7/8 in |
Width | 1-7/8 in |
Reduction Size | 1 1/2 in to 1 in |
Inside Diameter | 1.04 in |
Compatible Conduit Trade Size | 1 1/2 in to 1 in |
Overall Height | 1 7/8 in |
Outside Diameter | 1.87 in |
Overall Width | 1 7/8 in |
Height | 1.875 in |
Dimensions | 0.719 in x 1.875 in x 1.875 in |
Description
Reducing Bushing, Steel, Trade Size 1 in, 1 1/2 in, Overall Length 23/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 1 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With IMC, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.26 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in to 1 in, Connection Type Threaded, Inside Diameter 1.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- Raco Conduit Fittings