Shop All Wall Plates
Raco
Raco MX6200 Gray 2 Gang Metal Outlet Cover
Mfr # 167094
Zoro # G103999048
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 167094
- Zoro # G103999048
- Country of Origin China
- Category Wall Plates
Description
Features
- TayMac 55 In 1 Outlet Cover.
- 2 Gang.
- Color - Gray
- Metal In Use.
- Superior Commercial Quality Die Cast Metal Construction.
- Patented Quick Fit Keyhole Mounting System & Universal Fit Technology Allows Installation In Under A Minute.
- Mounting Hardware, Gasket & Installation Instructions Included.
- Meets Or Exceeds Extra Duty Specifications.
- Lockable Tab.
- UL Listed.
- 2011 NEC Compliant.
- NEMA 3R Complaint.
- Dimension - 3.48 x 5.12 x 6.12 in.
- Item Weight - 0.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQRWW)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- RACO Raco 6153159 Duplex Receptacle Utility Box Cover (6153159)
- RACO Raco 809C 4 in. Flat Corner Square Double Ground Fault Interrupter Receptacle Box Cover (208884)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- Raco Wall Plates