Shop All Ceiling Fan Accessories
Raco
Raco 937 Old Work Ceiling Fan Brace Support And Box
Mfr # 825692
Zoro # G303693180
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 825692
- Zoro # G303693180
- Country of Origin United States
- Category Ceiling Fan Accessories
Description
Features
- Old Work Ceiling Fan Brace Support And Box
- Joist Spacing - 16 To 24 in.
- Depth - 2.12 in.
- Octagon Box
- 2 nm. Cable Clamps
- 3 Each 0.5 in. Knockouts
- Capacity - 21.5 cu. in.
- Clam Shell Package.
- Dimension - 15 x 4 x 3.25 in.
- Item Weight - 2.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD9)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- RACO Raco 7120 4.06 In. Pvc Ceiling Fan Box (6812960)
- RACO Raco 8293 4 In. Round Ceiling Pan (6358584)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- INTEGRA MILTEX M & G Duravent 6DP-CS24 6 Inch Dura-Vent Dura/plus Cathedral Ceiling Support Galvalume Painted Black Trim Collar Included (69680)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- VAXCEL INTERNATIONAL Sloped Ceiling Fan Adapter Kit 3/4In. (X-CK12WW)
- Raco Ceiling Fans & Accessories