Shop All Lamp Shades
Raco
Raco 5695-0 4-Tier Clear Replacement Globe
Mfr # 5695-0
Zoro # G804055135
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 6.75 in
- Height 3.25 in
- Features Returnable Indicator, Weather Resistant
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 5695-0
- Zoro # G804055135
- UPC # 50169569504
- Country of Origin China
- Category Lamp Shades
Dimensions
Length | 6.75 in |
Height | 3.25 in |
Dimensions | 6.75 in x 3.25 in x 3.25 in |
Details
Color | Clear |
Features | Returnable Indicator, Weather Resistant |
Standards | cULus Listed |
Wattage Range | 0 to 60 W |
Product Type | Weatherproof Lighting, Fixture Accessory |
Primary Voltage | 120V |
Fixture Type | Landscape |
Light Source | Incandescent |
Description
Features
- 4-Tier Clear Replacement Globe
- Color: Clear
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- ILC Replacement for Philips 150a21/rs/tf 130v replacement light bulb lamp (150A21/RS/TF 130V PHILIPS)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR175/U (MVR175/U GE GENERAL ELECTRIC G.E)
- CAL LIGHTING Cal Lighting SH-1142 8 in. Hardback Fabric Hotel Shade (SH-1142)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- LAMPLIGHT Farms Flared Clear Glass Oil Lamp Shade (417B)
- UNITED SCIENTIFIC Celestial Star Globe (CELEST1)
- ACCESS LIGHTING Rumanian Silk, Glass Shade, Opal Glass (89123-OPL)
- CAL LIGHTING Cal Lighting SH-1260 Drum Hardback Fabric Shade (SH-1260)
- BRIGHTBOMB 85707 Glass Globe 6 in., 6PK (BR2191342)
- Raco Lamp Shades