Shop All Strain Relief Connector
Raco
Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10
Mfr # 33051
Zoro # G803979814
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 33051
- Zoro # G803979814
- UPC # 50169340387
- Country of Origin China
- Category Strain Relief Connector
Description
Features
- Diameter: 3/4 in.
- Material: Steel, Malleable iron
- Product Type: Electrical Conduit Connector
- Application: Use on flexible metallic liquid-tight conduit and type B flexible non-metallic liquid-tight conduit
- Color: Gray
- UL Listed: Yes
- CSA Listed: Yes
- Paintable or Stainable: Yes
- Connector Type: L/T
- Knockout Original Size: 3/4 in.
- Knockout Reduced Size: 3/4 in.
- ETL Listed: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- Raco Cord Grips