Shop All Wall Plates
Raco
Raco 30310 Square Steel 2 Gang Box Cover for 2 Duplex Receptacles
Mfr # 30310
Zoro # G903979059
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 30310
- Zoro # G903979059
- UPC # 50169009079
- Country of Origin China
- Category Wall Plates
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Shape-Square
- Material-Steel
- Number of Gangs-2 gang
- Application-2 Duplex Receptacles
- UL Listed-Yes
- Depth-1/2 in.
- Height-4 in. Capacity-6.5 cu. in.
- Color-Gray
- Width-4 in. 7-1/4-in
- Country of Origin: United States
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- TWECO Adapter Cable, Miller 4 Pin to TAI 8 Pin - (2060-2142)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- RACO Raco 809C 4 in. Flat Corner Square Double Ground Fault Interrupter Receptacle Box Cover (208884)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- RACO 8500 250 In Switch Box With Ears (6151120)
- RACO Raco 6153159 Duplex Receptacle Utility Box Cover (6153159)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Raco Wall Plates