Shop All Conduit Fittings
Raco
Pulling Elbow, Zinc, 1/2 In.
Mfr # 2762
Zoro # G0502257
original price:
$6.19
11% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 1/2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2762
- Zoro # G0502257
- UPC # 050169027622
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Length | 2.5 in |
Trade Size | 1/2 in |
Height (In.) | 1-3/8 in |
Thread Size | 1/2"-14 |
Hub Size | 1/2 in |
Width | 1 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1/2 in |
Outside Diameter | 0.94 in |
Inside Diameter | 0.73 in |
Overall Height | 1 3/8 in |
Height | 1.375 in |
Dimensions | 2.5 in x 1 in x 1.375 in |
Description
Elbow, 90 Degrees, Zinc, Trade Size 1/2 in, Overall Length 2 1/2 in, Finish Plain, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPS, Elbow Angle 90 Degrees , Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, Enclosures, For Conduit Type EMT, Overall Height 1 3/8 in, Overall Width 1 in, Weight 0.17 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation 90 Degrees , Includes Cover, Inside Diameter 0.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- Raco Conduit Fittings