Shop All Conduit Fittings
Raco
Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded
Mfr # 2663
Zoro # G5491790
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC
- Conduit Fitting Type Connector
- Color Silver
- Overall Length 2 21/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2663
- Zoro # G5491790
- UPC # 050169026632
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 21/32 in |
Conduit Outlet Hub Size | 3/4" |
Conduit Outlet Body Hub Size | 3/4 in |
Length | 2.66 in |
Width | 1.290 in |
Thread Size | 3/4"-14 |
Height (In.) | 1.63 in |
Trade Size | 3/4 in |
Hub Size | 3/4 in |
Overall Width | 1 7/16 in |
Outside Diameter | 1.23 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 5/8 in |
Inside Diameter | 0.75 in |
Dimensions | 2.66 in x 1.29 in x 1.63 in |
Height | 1.63 in |
Description
Pull Elbow, Zinc, Trade Size 3/4 in, Overall Length 2 21/32 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, UL 514B, For Use With Enclosures, RMC, For Conduit Type IMC, Overall Height 1 5/8 in, Overall Width 1 7/16 in, Weight 0.22 lb, Color Silver, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- SQUARE D Thermal Unit, 21.9 to 31.7A (B40.0)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- Raco Conduit Fittings