Shop All Electrical Box Hardware
Raco
# Pr Switch Box Support
Mfr # 8977-5
Zoro # G810069331
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Support
- Length 3.48 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 8977-5
- Zoro # G810069331
- UPC # 50169897751
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.48 in |
Width | 5.25 in |
Details
Item | Switch Box Support |
Accessory Type | Support |
Description
# Pr Switch Box Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- RACO Mud Ring, 777, Square Box (777)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- RACO Extension Ring, Ring Accessory, 1 Gang, Steel, Box (665)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- GARDNER BENDER DISCON INSUL12-10AWG15PK (15-155F)
- Raco Electrical Box Hardware