Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 4"
Mfr # 2336PC
Zoro # G3755713
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- Width 1.780 in
- Length 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2336PC
- Zoro # G3755713
- UPC # 050169986196
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.780 in |
Length | 6.8 in |
Height | 4.813 in |
Size | 6.8 in x 1.78 in x 4.813 in |
Trade size | 4 in |
Dimensions | 6.8 in x 1.78 in x 4.813 in |
Each - Width | 1.780 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 4" |
Conduit Type | Rigid/IMC |
Fitting Type | Clamps |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Configuration | Parallel Type |
Product Type | Commercial Fittings |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CO3)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC24)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- RACO Strap, Malleable Iron, Size 3" (1312)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- Raco Conduit Clamps & Hangers