Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 3/4"
Mfr # 2323PC
Zoro # G3755628
product price: $4.99
/ea
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- Width 1.260 in
- Length 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2323PC
- Zoro # G3755628
- UPC # 050169986110
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.260 in |
Length | 3.03 in |
Height | 1.688 in |
Dimensions | 3.03 in x 1.26 in x 1.688 in |
Trade size | 3/4 in |
Size | 3.03 in x 1.26 in x 1.688 in |
Each - Width | 1.260 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
Conduit Type | Rigid/IMC |
Certified Listed | cULus Listed |
Fitting Type | Clamps |
Configuration | Parallel Type |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- GAMPAK 49825 2 in. 2 Hole EMT Conduit Strap (3036704)
- Raco Conduit Clamps & Hangers