Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 3"
Mfr # 2332PC
Zoro # G3755801
product price: $46.99
/ea
Sold in multiples of 5 for $234.95
$234.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3"
- Width 1.875 in
- Length 5.825 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2332PC
- Zoro # G3755801
- UPC # 050169986172
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.875 in |
Length | 5.825 in |
Height | 3.875 in |
Each - Width | 1.875 in |
Dimensions | 5.825 in x 1.875 in x 3.875 in |
Trade size | 3 in |
Size | 5.825 in x 1.875 in x 3.875 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3" |
Conduit Type | Rigid/IMC |
Standard | cULus Listed |
Fitting Type | Clamps |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Configuration | Parallel Type |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- GE Molded Case Circuit Breaker, TED Series 80A, 3 Pole, 600V AC (TED136080WL)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- Raco Conduit Clamps & Hangers