Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 3-1/2"
Mfr # 2334PC
Zoro # G3755740
Sold in multiples of 5 for $69.95
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3-1/2"
- Width 1.840 in
- Length 6.275 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2334PC
- Zoro # G3755740
- UPC # 050169986189
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.840 in |
Length | 6.275 in |
Height | 4.313 in |
Dimensions | 6.275 in x 1.84 in x 4.313 in |
Size | 6.275 in x 1.84 in x 4.313 in |
Trade size | 3-1/2 in |
Each - Width | 1.840 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3-1/2" |
Conduit Type | Rigid/IMC |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Certified Listed | cULus Listed |
Configuration | Parallel Type |
Standard | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- REZNOR 259780 Time Delay Relay (259780)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Toggle (4903BI)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- Raco Conduit Clamps & Hangers