Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 2"
Mfr # 2328PC
Zoro # G3755418
Sold in multiples of 25 for $197.25
$197.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2"
- Width 1.780 in
- Length 4.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2328PC
- Zoro # G3755418
- UPC # 050169986158
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.780 in |
Length | 4.325 in |
Height | 2.875 in |
Size | 4.325 in x 1.78 in x 2.875 in |
Each - Width | 1.780 in |
Trade size | 2 in |
Dimensions | 4.325 in x 1.78 in x 2.875 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2" |
Conduit Type | Rigid/IMC |
Product Type | Commercial Fittings |
Configuration | Parallel Type |
Standard | cULus Listed |
Fitting Type | Clamps |
Certified Listed | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- Raco Conduit Clamps & Hangers